
Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Pink (2Pk)
Mfr # M62-050-9223-25
Zoro # G2861203
product price:Â $34.29
/pk 2, $17.15/eaKey Features
Color
Pink
Depth
4
Weight
0.46
Height
1.5
Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M62-050-9223-25
Zoro #
G2861203
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Height
1.5
Width
4
Length
4
Details
Color
Pink
Weight
0.46
Item
Broadcloth Cord Piping,1/2" Wide,PK2
Material
Polycotton
For Use With
Sewing
Application
Sewn applications
Features
Filled cord edge
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.