Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Red (2Pk)

  • Mfr # M72-050-9703-25

  • Zoro # G2861474


product price: $37.59
/pk 2, $18.80/ea

Key Features

Color
Red
Depth
4
Weight
0.46
Length
4
For Use With
Sewing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M72-050-9703-25
Zoro #
G2861474
UPC #
-
Country of Origin
United States

Dimensions

Depth
4
Length
4
Height
1.5
Width
4

Details

Color
Red
Weight
0.46
Item
Broadcloth Doublefold Bias,1/2",PK2
For Use With
Sewing
Application
Sewn applications
Material
Polycotton
Features
Pre-folded

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.