Zoro Homepage

Cutting Wheel, Type-1, 16 in Dia, 30 Grit

  • Mfr # CW1610T

  • Zoro # G516479496


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Wheel Type
Type-1
Overall Diameter
16 in
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1610T
Zoro #
G516479496
UPC #
662333003051
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
16 in
Width
16 in
Length
0.1615 in
Size
16 in x 1/8 in x 1 in
Height
16 in

Details

Item
Cutting Wheel
Wheel Type
Type-1
Grit
30
Primary Material Application
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Application
Cutting

Description

Silver Line Cut-Off Wheels were designed for chop saws and stationary saws. The Silver Line is known for consistent performance and value, the Silver Line is an excellent general purpose cutting solution.. General purpose bond for added versatility. Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.