Silicon Carbide Turbo Cut Disc Hard Back 5 x 7/8 in. C24 Box of 25
- Mfr # HSP5024
- Zoro # G811898466
product price:
$
8.19
/ea
Sold in multiples of 25 for
$204.75
Key Features
Overall Diameter
5 in
Abrasive Material
Silicone Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSP5024
- Zoro #
- G811898466
- UPC #
- 662333762590
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 5 in
Details
- Grit
- 24
- Item
- Diamond Saw Blade
- Abrasive Material
- Silicone Carbide
Description
TURBO CUTâ„¢ Discs are extremely aggressive silicon carbide abrasive discs with a molded abrasive pattern that keeps the disc operating cool while preventing loading. TURBO CUTâ„¢ Discs are an excellent option for removing coatings from concrete, metal, wood, and fiberglass surfaces. TURBO CUTâ„¢ Discs quickly remove paint, adhesives, rust, grime, and more. Available in the original style disc or in the hardback style, which requires no backup pad.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.