Draw Cord, White, 1/4", Cotton, PK2, White, Cotton, 4 L, 4 W

  • Mfr # M4910-0000-025-25

  • Zoro # G2863014


product price:  $23.75
/pk 2, $11.88/ea

Key Features

Color
White
Material
Cotton
Height
1.5
Width
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4910-0000-025-25
Zoro #
G2863014
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Width
4
Length
4
Depth
4

Details

Item
Draw Cord,White,1/4",Cotton,PK2
Color
White
Material
Cotton
Features
Soft draw string cord
Weight
0.35
For Use With
Sewing
Lockout Application
Sewn applications

Description

Draw Cord,White,1/4 In.,Cotton,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.