EXV Crack Cleaning Brush 54 knots, With Pinhole 12 x .025 x 1

  • Mfr # CLWBK12E

  • Zoro # G116273333


product price:  $70.19
/ea

Key Features

Wire Dia.
12 in
Overall Length
11.9255 in
Item - Wire Wheel Brushes
Wire Brush
Size
12 in x .025 x 1 in
Height
0.1555 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWBK12E
Zoro #
G116273333
UPC #
662333719334
Country of Origin
China

Dimensions

Wire Dia.
12 in
Overall Length
11.9255 in
Size
12 in x .025 x 1 in
Height
0.1555 in
Width
11.925 in

Details

Item - Wire Wheel Brushes
Wire Brush
Application
Removes fillings from expansion joints. Excellent for concrete or asphalt

Description

Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV, the upgraded Standard series, or the Premium series.. High-quality, industrial grade construction for durability and a long working life. High tensile strength wire resists breakage. Longer wire to get deeper into crevices. Excellent for working on concrete or asphalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.