EXV High Density Zirconia Maxidisc 5 x 7/8 Z60 T-27

  • Mfr # MAX5060ZJE

  • Zoro # G116479513


product price: $4.65
/ea
Sold in multiples of 10 for $46.50

Key Features

Application
Polishing, Sanding, Grinding, Finishing, and more
Abrasive Wheel Type
Type-27
Diameter
5 in
Width
4.92 in
Length
0.1085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX5060ZJE
Zoro #
G116479513
UPC #
662333773718
Country of Origin
Turkey

Dimensions

Diameter
5 in
Width
4.92 in
Length
0.1085 in
Height
4.92 in
Size
5 in x 7/8 in

Details

Application
Polishing, Sanding, Grinding, Finishing, and more
Grit
60
Abrasive Wheel Type
Type-27
Item
Grinding Wheel
Primary Material Application
Ferrous metals, iron, steel, and stainless steel

Description

The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required.. Zirconia abrasive grinds quickly and has a long working life. High density flap design provides 35% more abrasive material . Semi-flexible backer for added versatility. Excellent value for smaller jobs and newer operators. Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.