Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z80 T-27

  • Mfr # MAX4580ZE

  • Zoro # G411898385


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Abrasive Material
Ferrous metals, iron, steel, and stainless steel
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4580ZE
Zoro #
G411898385
UPC #
66233377304
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Dry
Abrasive Material
Ferrous metals, iron, steel, and stainless steel
Grit
80
Maximum Operating Speed
13,300 RPM
Color
Blue
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing

Description

The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.