Fatmax Zirconia Maxidisc Flap Discs4-1/2 x 7/8 Z40 T-29

  • Mfr # MAX4540ZJ9

  • Zoro # G911898656


product price: $6.85
/ea
Sold in multiples of 10 for $68.50

Key Features

Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4540ZJ9
Zoro #
G911898656
UPC #
66233319424
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Dry
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
Maximum Operating Speed
13,300 RPM
Color
Green
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing

Description

The FATMAX MAXIDISC uses larger abrasive flaps for a thicker, longer wearing abrasive disc. The FATMAX uses premium zirconia abrasive grain for professional grade performance. These discs are an excellent option for heavy jobs that require more abrasive surface to work with. -Jumbo Abrasive flaps provide more abrasive material for a thicker, longer wearing disc-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance-Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.