Folding Workbench Table with Nylon Bag, 15 Legs
- Mfr # PA15FTT
- Zoro # G723924871
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Length
45 in
Overall Width
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA15FTT
- Zoro #
- G723924871
- UPC #
- 662333711116
- Country of Origin
- China
Dimensions
- Overall Length
- 45 in
- Overall Width
- 90 in
Details
- Item
- Tile Trowels & Floats
Description
This versatile and portable workbench comes complete with 8 or 12 outer support cross bars to keep your stand firmly in place creating a sturdy and flexible workstation in seconds. - Made with reinforced aluminum alloy support tubing providing reliable support for your tasks and ensuring long-lasting durability - The 15-leg unit comes with 3 wheels to easily move the stand around - Comes with nylon carrying bag - Height is 34", when folded 40"
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.