
Greenback ZC Maxidisc Trimmable Flap Disc 5 x 5/8-11 Z80 T-29
Mfr # MAX5080ZGQ
Zoro # G011898402
product price:Â $11.45
/ea
Sold in multiples of 10 for $114.50
Key Features
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
12,200 RPM
Application
Polishing, Sanding, Grinding, Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAX5080ZGQ
Zoro #
G011898402
UPC #
66233318546
Country of Origin
Turkey
Dimensions
Overall Diameter
5 in
Connector Size
5/8 in-11
Details
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
Maximum Operating Speed
12,200 RPM
Application
Polishing, Sanding, Grinding, Finishing
Description
The GREENBACK MAXIDISC is a premium, trimmable flap disc with a durable nylon backer and aggressive zirconia abrasive. Trimming the GREENBACK is easy and it extends the life of the abrasive disc by replacing the worn outer edge of the tool with fresh abrasive material. The GREENBACK is available with a standard 7/8'' arbor or the fast and easy to use Quickmount backer that threads directly onto 5/8''-11 grinder spindles.-Nylon backer provides extra support and is easily trimmable, extending the life of the disc-Premium zirconia abrasive grinds quickly and has a long working life-Available Quickmount backer for fast and easy disc changes-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.