Shop PEARL
See all product information
Create Account
High Speed Steel Annular Cutters with Pilot Pin 1 13/16", 1" Cutting Depth
- Mfr # AC1-1316S
- Zoro # G823924856
product price:Â
$
95.15
/ea
Key Features
Color
Silver
Connection
Weldon 3/4"
Diameter
1-13/16"
Primary Material Application
High Speed Steel
Width
1-13/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC1-1316S
- Zoro #
- G823924856
- UPC #
- 662333991228
- Country of Origin
- United Kingdom
Dimensions
- Diameter
- 1-13/16"
- Width
- 1-13/16"
Details
- Color
- Silver
- Connection
- Weldon 3/4"
- Primary Material Application
- High Speed Steel
- Application
- For Ferrous Metals, Iron, Steel, Stainless Steel, Non-Ferrous Metals, Plastic
- Item
- Carbide Tipped Blades
Description
Designed for clean, accurate hole cutting, these HSS annular cutters deliver reliable performance across metal and a wide range of other materials. Ideal for ferrous and non-ferrous metals, including iron, steel, and stainless steel, as well as plastics. - 3/4" Weldon shank for secure mounting - Available in 1" or 2" cutting depths - These cutters offer precision, efficiency, and durability for professional applications - Compatible with most Mag Drill systems - Coolant or lubricant recommended for heat resistance and longer tool life - Pilot pin included for accurate center hole guidance and metal plug ejection