
Knit Elastic, White 3/4 In - 10 Yards (7Pk)
Mfr # M3080-0000-075-10
Zoro # G2867433
product price: $22.99
/pk 7, $3.28/eaKey Features
Width
4
Length
4
Color
White
Material
Polyester/rubber
Features
Just the right amount of stretch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3080-0000-075-10
Zoro #
G2867433
UPC #
-
Country of Origin
United States
Dimensions
Width
4
Length
4
Height
0.75
Depth
4
Details
Item
Knit Elastic,White,3/4",10 yd.,PK7
Color
White
Material
Polyester/rubber
Features
Just the right amount of stretch
Application
Sewn applications
Net Weight (Oz.)
0.26
Use With
Sewing
Description
Knit Elastic,White,3/4 In.,10 yd.,PK7, Package Quantity 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.