Shop PEARL
See all product information
Create Account
Non-Woven Stripping Disc 2" x 1/2" Type R
- Mfr # STRIP20BR
- Zoro # G223924937
product price:Â
$
5.35
/ea
Sold in multiples of 10 for
$53.50
Key Features
Material
Ferrous Metals, Steel, Iron, Stainless Steel
Color
Black
Max. RPM
18,000 RPM
Arbor Dia.
Type-R
Disc Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STRIP20BR
- Zoro #
- G223924937
- UPC #
- 662333754571
- Country of Origin
- Canada
- Material
- Ferrous Metals, Steel, Iron, Stainless Steel
- Color
- Black
- Max. RPM
- 18,000 RPM
- Item
- Surface Preparation
- Application
- Paint Removal, Rust Removal, Other Coatings
Dimensions
- Arbor Dia.
- Type-R
- Disc Diameter
- 2 in
- Thickness
- 1/2 in
Description
Pearl Strip Discs are made with tough synthetic fibers and impregnated with high quality abrasive grains. The open web design of the discs provide quick removal/cleaning of paint, rust and mill scale with little to no surface damage or heat build-up. - Open web construction resists clogging and loading - Provides fast and efficient coatings removal - Durable abrasive is long lasting
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.