Shop PEARL
See all product information
Create Account
Zirconia Plus Fiber Disc 4-1/2" x 7/8" Z80
- Mfr # FZ4580P
- Zoro # G923924930
product price:Â
$
1.69
/ea
Sold in multiples of 25 for
$42.25
Key Features
Disc Diameter
4-1/2 in
Max. RPM
13,300 RPM
Arbor Size
7/8 in
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZ4580P
- Zoro #
- G923924930
- UPC #
- 662333778041
- Country of Origin
- Germany
- Max. RPM
- 13,300 RPM
- Application
- Stock Removal, Beveling, Blending, Deburring
- Primary Material Application
- Ferrous Metals, Iron, Steel, And Stainless Steel
- Item
- Fiber Discs
- Grit
- 80
Dimensions
- Disc Diameter
- 4-1/2 in
- Arbor Size
- 7/8 in
Description
Take your grinding performance to the next level with an abrasive built for speed, precision, and durability. Engineered with a unique self-sharpening effect, it delivers powerful stock removal and consistent results from start to finish. The open-coat design makes grinding effortless, even with light pressure, while the cool-cutting action helps protect your workpiece and extend tool life. Ideal for anyone who wants faster, cleaner results with less effort. - Fast results - High stock removal gets the job done quicker. - Stays sharp longer - Self-sharpening action keeps performance consistent. - Effortless grinding - Aggressive cut, even with minimal pressure. - Cool and clean - Reduced heat buildup for smoother finishes and longer tool life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.