Zoro Homepage

P2 Pro-V Segmented Blade 20 x .140 x 1

  • Mfr # PV2014XL

  • Zoro # G811867547


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Cutting Type
Wet/Dry
Materials Cut
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Width
20"
Length
20"
Primary Material Application
Hand Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2014XL
Zoro #
G811867547
UPC #
66233376140
Country of Origin
Korea, Republic of

Dimensions

Width
20"
Length
20"

Details

Cutting Type
Wet/Dry
Materials Cut
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Primary Material Application
Hand Saw

Description

Professional quality at a value price.-Large 12mm diamond segment.-Laser welded diamond segments.-High tensile steel core prevents blade wobble and improves durability.-Designed to be used on a variety of materials.-Wet or dry cutting. 20 HP Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.