P2 Pro-V Segmented Blade For Concrete and Masonry 12in x .125 x 20mm

  • Mfr # PV1212XL2

  • Zoro # G616274786


product price: $79.99
/ea
Sold in multiples of 5 for $399.95
Free Shipping & Returns

Key Features

Width
15.7 in
Diameter
12 in
Height
17 in
Application
Masonry Saw
Primary Material Application
Natural Stone, Concrete, Block, Brick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1212XL2
Zoro #
G616274786
UPC #
662333141173
Country of Origin
China

Dimensions

Width
15.7 in
Diameter
12 in
Length
0.3005 in
Height
17 in

Details

Item
Blade
Application
Masonry Saw
Primary Material Application
Natural Stone, Concrete, Block, Brick
Rim Type
Segmented
Wet or Dry Application
Wet/Dry

Description

The P2 Pro-V Segmented Blade offers the added durability of laser welded segments and a high tensile steel core. The Pro-V cuts tough concrete and masonry materials consistently without blade wobble or losing segments. The Pro-V is Pearls best value laser welded blade.. Best value laser welded blade. Consistent cutting performance on a wide variety of concrete and masonry materials. High tensile steel core prevents wobble. Laser welded segments for a more durable bond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.