Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P2 Pro-V Turbo Blade 5 in. x .080 x 20mm-5/8 in. Adapter

  • Mfr # PV005T

  • Zoro # G211868458


product price: $14.35
/ea

Key Features

Arbor Size
5/8" , 7/8"
Rim Type
Turbo Rim
Cutting Type
Wet/Dry
Materials Cut
Natural Stone, Concrete, Block, Brick
Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV005T
Zoro #
G211868458
UPC #
066233314238
Country of Origin
China

Dimensions

Arbor Size
5/8" , 7/8"
Diameter
5"

Details

Rim Type
Turbo Rim
Cutting Type
Wet/Dry
Materials Cut
Natural Stone, Concrete, Block, Brick
Primary Material Application
Hand Saw

Description

Professional grade performance at an economical price! The Pearl P2 Pro V turbo blade features a fast cutting 12mm diamond rim with a general purpose bond. This blade will cut a wide range of materials including: Natural Stone, Concrete, Block, Brick, Refractory Material and more.-10mm Rim height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.