P3 Super Dry Waved Core Turbo Blade 4-1/2 x .080 x 5/8, 7/8

  • Mfr # DIA45SDZ

  • Zoro # G316274802


product price: $28.35
/ea

Key Features

Height
4.551 in
Diameter
4-1/2 in
Application
Circular Saw, Grinder
Width
4.551 in
Primary Material Application
Natural Stone, Engineered Stone, Concrete, Block, Brick, Refractory Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA45SDZ
Zoro #
G316274802
UPC #
662333040063
Country of Origin
Korea, Republic of

Dimensions

Height
4.551 in
Diameter
4-1/2 in
Width
4.551 in
Length
0.077 in

Details

Application
Circular Saw, Grinder
Item
Blade
Primary Material Application
Natural Stone, Engineered Stone, Concrete, Block, Brick, Refractory Material

Description

P3 SD Silver turbo blade is a high quality turbo blade that delivers consistent performance and an excellent value. Featuring a Waved core that adds structural rigidity and stability for a more durable blade. The Wave design also reduces friction and heat by increasing airflow to the blade and more efficiently removing debris from the cutting path. The Waved design delivers a more durable and longer lasting blade.. P3 high quality quality diamond bond for consistent performance and an excellent value. Waved core for increased durability and longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.