Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 Asphalt and Concrete Combo Blade 18 in. x .142 x 1

  • Mfr # LW1814CMB

  • Zoro # G511867540


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
20mm
Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry, Brick, Asphalt, Abrasive Materials
Primary Material Application
Hand Saw
Diameter
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1814CMB
Zoro #
G511867540
UPC #
066233377722
Country of Origin
China

Dimensions

Arbor Size
20mm
Diameter
18"

Details

Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry, Brick, Asphalt, Abrasive Materials
Primary Material Application
Hand Saw

Description

Pearls Combo Blade is engineered for cutting concrete, asphalt and green concrete. This true multi purpose combo blade is designed with a special diamond matrix that combines both a turbo/segment and standard segment rim. This unique design allows the blade to be versatile and extremely aggressive on cutting a variety of applications.-Large 12mm diamond rim.-Laser weld.-Extra long life.-Designed with cooling holes to prevent overheating.-Segmented and ''U'' shaped gullet design promote fast cutting on a variety of materials.-Ideal for cutting concrete, asphalt and green concrete.-Wet or dry cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.