Zoro Homepage

P4 Crack Chaser 4 1/2in Blade with 5/8-11in Arbor

  • Mfr # V450M

  • Zoro # G716274808


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Application
Grinder, Circular Saw
Height
4.547 in
Diameter
4-1/2 in
Primary Material Application
Concrete, Masonry Materials
Width
4.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V450M
Zoro #
G716274808
UPC #
662333015931
Country of Origin
Japan

Dimensions

Height
4.547 in
Diameter
4-1/2 in
Width
4.547 in
Length
2.484 in

Details

Application
Grinder, Circular Saw
Primary Material Application
Concrete, Masonry Materials
Item
Blade
Wet or Dry Application
Wet/Dry

Description

P4 Crack-Chaser blades have been engineered with a premium diamond bond to quickly sink into cracks and crevices and produce a in wide V-shaped groove with a 70 degree angle. Very effective for the cleaning, routing, and repairing of cracks in concrete and other building materials.. Premium quality diamond bond for aggressive cutting action. Smooth cutting turbo rim style for less bouncing and vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.