
P4 Dry Core Bit with ADM 1-3/8in x 5/8in-11
Mfr # HB138RA4
Zoro # G916274806
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.763 in
Core Diameter
1-3/8 in
Wet or Dry Application
Wet/Dry
Height
0.7465 in
Style
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB138RA4
Zoro #
G916274806
UPC #
662333764396
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3.763 in
Core Diameter
1-3/8 in
Height
0.7465 in
Width
1.3105 in
Details
Item
Core Bit
Wet or Dry Application
Wet/Dry
Style
Segmented
Description
The P4 ADM Core Bit was engineered with ADM Advance Diamond Matrix diamond pattern and layering technology. ADM optimizes tool performance with a uniform distribution of diamond across the cutting surface and throughout the diamond bond. ADM tools cut faster and last longer, with consistent high- performance throughout the life of the tool. Other features of the P4 Core Bit include segments that are embedded in the tool core and vacuum brazed core protection.. ADM diamond pattern and layering technology for optimized drilling speed and tool life. Segments embedded into the tool core for more support against rotational forces. Vacuum brazed diamond core protection on the outside and inside of the tool barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.