Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 EC Series General Purpose Turbo Blade 4 1/2in 5/8in-7/8in 12mm

  • Mfr # DIA045EC

  • Zoro # G616274809


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Diameter
4-1/2 in
Application
Hand Saw
Width
4.4895 in
Rim Type
Turbo Rim
Height
4.4895 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA045EC
Zoro #
G616274809
UPC #
662333004812
Country of Origin
Japan

Dimensions

Diameter
4-1/2 in
Length
0.0915 in
Width
4.4895 in
Height
4.4895 in

Details

Application
Hand Saw
Rim Type
Turbo Rim
Item
Blade
Primary Material Application
Natural Stone, Concrete, Block, Brick
Wet or Dry Application
Wet/Dry

Description

The P4 EC Series General Purpose Turbo Blade is a high-performance diamond blade designed for masonry and construction professionals. The general-purpose bond will cut a wide range of different materials and the tall 12mm rim height will deliver an extended working life. The turbo rim design cuts smoother and cleaner than segmented alternatives.. Premium diamond bond for fast, smooth cutting performance. Large 12mm diamond rim. Turbo rim for fast cut and minimal chipping. Designed to be used on a variety of materials. Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.