Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 EC Series General Purpose Turbo Blade 5in 5/8in-7/8in 12mm

  • Mfr # DIA005EC

  • Zoro # G416274795


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Width
5.01 in
Height
5.01 in
Application
Hand Saw
Primary Material Application
Natural Stone, Concrete, Block, Brick
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA005EC
Zoro #
G416274795
UPC #
662333004409
Country of Origin
Japan

Dimensions

Width
5.01 in
Height
5.01 in
Length
0.1005 in
Diameter
5 in

Details

Application
Hand Saw
Primary Material Application
Natural Stone, Concrete, Block, Brick
Item
Blade
Rim Type
Turbo Rim
Wet or Dry Application
Wet/Dry

Description

The P4 EC Series General Purpose Turbo Blade is a high-performance diamond blade designed for masonry and construction professionals. The general-purpose bond will cut a wide range of different materials and the tall 12mm rim height will deliver an extended working life. The turbo rim design cuts smoother and cleaner than segmented alternatives.. Premium diamond bond for fast, smooth cutting performance. Large 12mm diamond rim. Turbo rim for fast cut and minimal chipping. Designed to be used on a variety of materials. Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.