
P4 Porcelain Blade 8 in. 5/8 in. Arbor
Mfr # DTL08HPXL
Zoro # G611868386
product price:Â $61.45
/eaKey Features
Arbor Size
5/8"
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Tile Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTL08HPXL
Zoro #
G611868386
UPC #
66233311974
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8"
Diameter
8"
Details
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Tile Saw
Description
Pearl's P4 Porcelain Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Previously known as the HPXL, this blade has developed a strong following among tile professionals. The P4 has a smooth, fast cutting diamond bond with a long working life.-8mm rim height-Extra long life-With slots for fast, cool and chip-free cut-4'' and 4 1/2'' diameter blades: wet or dry cutting-7'' - 10'' diameter blades: wet cutting only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.