
P4 Reactor Concrete & Masonry Blade With ADM 20in x .142 x 1in, 20mm
Mfr # ADM2014S
Zoro # G616274779
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Pavers, Refractory Material, Softer Stone Materials
Length
1.9775 in
Height
20 in
Application
Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADM2014S
Zoro #
G616274779
UPC #
662333766734
Country of Origin
China
Dimensions
Width
20 in
Length
1.9775 in
Height
20 in
Diameter
20 in
Details
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Pavers, Refractory Material, Softer Stone Materials
Application
Masonry Saw
Item
Blade
Description
The P4 ADM Reactor Concrete and Masonry Blade was engineered with ADM Advance Diamond Matrix diamond pattern and layering technology. ADM optimizes tool performance with a uniform distribution of diamond across the cutting surface and throughout the diamond bond. ADM tools cut faster and last longer, with consistent high- performance throughout the life of the tool. Other features of the P4 Reactor include laser welded segments for a stronger bond, a high tensile steel core to prevent blade wobble, and carbide inserts to reduce undercutting when working with abrasive materials.. ADM diamond pattern and layering technology for optimized cutting speed and tool life. High tensile steel core prevents blade wobble and provides more durability. Laser welded segments for a stronger bond to the core. Carbide inserts reduce undercutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.