
P4 SD Green WC Turbo Blade 4 x .070 x 5/8, 7/8
Mfr # DIA04SDA
Zoro # G211868427
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Arbor Size
5/8" , 7/8"
Materials Cut
Natural Stone, Engineered Stone, Concrete, Block, Brick, Refractory Material
Max. RPM
13,700 Max
Diameter
4"
Primary Material Application
Circular Saw, Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA04SDA
Zoro #
G211868427
UPC #
66233300476
Country of Origin
Japan
Dimensions
Arbor Size
5/8" , 7/8"
Diameter
4"
Details
Materials Cut
Natural Stone, Engineered Stone, Concrete, Block, Brick, Refractory Material
Max. RPM
13,700 Max
Primary Material Application
Circular Saw, Grinder
Description
P4 SD Green turbo blade is a premium quality turbo blade with a high concentration of diamonds and a Waved core design. The Waved core adds structural rigidity and stability for a more durable blade. The Wave design also reduces friction and heat by increasing airflow to the blade and more efficiently removing debris from the cutting path. The Waved design delivers a more durable and longer lasting blade.-P4 premium quality diamond bond for fast cutting with a long life-Waved core for increased durability and longer tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.