
P4 Segmented Blade for Concrete and Masonry 16in x .125 x 1in
Mfr # LW1612CP
Zoro # G216274797
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Diameter
16 in
Height
16.996 in
Width
16.996 in
Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW1612CP
Zoro #
G216274797
UPC #
662333027125
Country of Origin
China
Dimensions
Length
0.1455 in
Diameter
16 in
Height
16.996 in
Width
16.996 in
Details
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Item
Blade
Description
The P4 Segmented Blade is Pearls premium segmented blade for concrete and masonry materials. Featuring extra-large 15mm tall segments for extended working life, a heavy-duty steel core, and a fast cutting diamond bond packed with a high concentration of premium quality diamonds.. Premium quality diamond bond for fast cutting action. 15mm tall segments for extra-long life. Heavy duty steel core prevents wobble . Laser welded segments for a more durable bond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.