Zoro Homepage

P4 Segmented Blade for Concrete and Masonry 4-1/2 x .080 x 7/8, 5/8

  • Mfr # DIA045CP

  • Zoro # G516274787


product price: $34.49
/ea

Key Features

Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Diameter
4-1/2 in
Application
Grinder, Circular Saw
Height
4.4155 in
Width
4.4155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA045CP
Zoro #
G516274787
UPC #
662333040308
Country of Origin
Japan

Dimensions

Diameter
4-1/2 in
Length
0.0705 in
Height
4.4155 in
Width
4.4155 in
Size
4.5 in x .080 x 5/8 in, 7/8 in

Details

Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Application
Grinder, Circular Saw
Item
Blade

Description

The P4 Segmented Blade is Pearls premium segmented blade for concrete and masonry materials. Featuring extra-large 12mm tall segments for extended working life, a heavy-duty steel core, and a fast cutting diamond bond packed with a high concentration of premium quality diamonds.. Premium quality diamond bond for fast cutting action. 12mm tall segments for extra-long life. Heavy duty steel core prevents wobble . Laser welded segments for a more durable bond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.