Shop PEARL
See all product information
Create Account
P4 Thin Mesh Turbo Porcelain Blade 8", 5/8"-1"
- Mfr # DIA08TT
- Zoro # G623924971
product price:Â
$
68.99
/ea
Key Features
Blade Dia.
8 in
Abrasive Material
Porcelain, UCS
Application
Hand Saw
Arbor Size
5/8", 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIA08TT
- Zoro #
- G623924971
- UPC #
- 662333791767
- Country of Origin
- Korea, Republic of
- Item
- Tile & Stone Diamond Blades
- Abrasive Material
- Porcelain, UCS
- Application
- Hand Saw
Dimensions
- Blade Dia.
- 8 in
- Arbor Size
- 5/8", 1"
Description
The P4 Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Features include: an extra thin blade kerf that is supported by a reinforced center hub, a special turbo mesh rim design, and a full 10mm tall cutting rim. The P4 Thin Turbo Mesh Blade design minimizes chipping and stress on materials, while greatly reducing heat and friction. - Excellent for cutting hard and dense materials - Extra thin blade kerf minimizes chipping and reduces stress on materials - Turbo mesh rim increases airflow and debris removal for cooler cutting - Tall 10mm rim extends blade life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.