
P4 Turbo Pointed Wet Core Bit for Concrete 5in x 14 x 1-1/4 x 7
Mfr # HB0500PT
Zoro # G816274791
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.75 in
Core Diameter
5 in
Primary Material Application
Concrete, Reinforced Concrete,Brick, Block, Masonry, Stone; Drilling
Height
0.1025 in
Width
5.0635 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB0500PT
Zoro #
G816274791
UPC #
662333793181
Country of Origin
China
Dimensions
Overall Length
16.75 in
Core Diameter
5 in
Height
0.1025 in
Width
5.0635 in
Details
Item
Core Bit
Primary Material Application
Concrete, Reinforced Concrete,Brick, Block, Masonry, Stone; Drilling
Description
P4 Pointed Turbo Segment Core Bits were designed for wet drilling in concrete and masonry. The segment design includes pointed edges and a turbo design for faster and cooler cutting action. The diamond bond was engineered to provide an extra-long working life. 1in to 6 in diameter core bits have a back screw feature that allows users to more easily remove the core bit or add extension barrels to expand the drilling depth. The P4 also has a wide range of optional adapters and extensions.. Turbo segments for faster and cooler cutting. Long lasting diamond bond. Wide range of optional adapters and extensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.