This item is Discontinued.

Pearl P5 GRT Granite Series Turbo Blade 5in 20mm Arbor 4 Holes DIA05GR4

P5 GRT Granite Series Turbo Blade 5in 20mm Arbor 4 Holes (Discontinued)

  • Mfr # DIA05GR4
  • Zoro # G416273316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA05GR4
Zoro #
G416273316
UPC #
662333018659
Country of Origin
Japan

Dimensions

Width
4.946 in
Diameter
5 in
Length
0.993 in
Height
4.946 in

Details

Item
Blade
Application
Grinder, Circular Saw
Rim Type
Turbo Rim
Wet or Dry Application
Wet/Dry
Material
Granite, Engineered Stone

Description

The P5 Granite Turbo Blade, formerly known as the GRT, has developed a strong following among professional stone fabricators who demand the very best. The P5 uses supreme quality components for exceptional performance. The 8mm turbo rim cuts hard materials ultra-fast, while keeping cool and maintaining its sharp cutting edge. The P5 is also superbly balanced for precise operation and a smooth user feel.. Supreme quality diamond bond for ultra-fast cutting action. Turbo rim keeps the blade cutting cool, extending its working life. Superb balance for precision operation and smooth user feel. Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.