Shop STAHLWILLE TOOLS
See all product information
Create Account
Torque screwdrivers TORSIOMETER No.760/15 30-150 cNm Size of mount F 6, 3
- Mfr # 51040015
- Zoro # G503854138
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Tip Size
15
Drive Size
1/4 Inches
Tip Type
Hex
Overall Length
185 mm
Accuracy
± 4%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51040015
- Zoro #
- G503854138
- UPC #
- -
- Country of Origin
- Germany
- Item
- Torque Tools
- Tip Type
- Hex
- Accuracy
- ± 4%
- Torque Range Inch Lbs.
- 3-13 in·lb
- Torque Range Nm
- 30-150 cN·m
Dimensions
- Tip Size
- 15
- Drive Size
- 1/4 Inches
- Overall Length
- 185 mm
- Height
- 90 mm
- Width
- 90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.