
P5 Porcelain Blade 10in x .060 x 5/8in
Mfr # DTL10HP
Zoro # G116273319
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Application
Tile Saw
Length
0.9925 in
Material
Porcelain, Ceramic, Natural Stone
Diameter
10 in
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL10HP
Zoro #
G116273319
UPC #
662333027606
Country of Origin
Japan
Dimensions
Length
0.9925 in
Diameter
10 in
Width
9.84 in
Height
9.84 in
Details
Application
Tile Saw
Item
Blade
Material
Porcelain, Ceramic, Natural Stone
Wet or Dry Application
Wet
Rim Type
Continuous Rim
Description
The P5 Porcelain blade delivers exceptional cutting performance in porcelain, extra hard ceramics, and natural stone tiles. The P5 has an Ultra-fast cutting bond that is silky smooth, with little to no chipping. P5 uses supreme quality components for exceptional performance. Supreme quality diamond bond for ultra-fast cutting action and extended tool life. Porcelain bond tackles tough materials without bogging down. Silky smooth cutting with little to no chipping. 5mm dim 4in 9mm rim height 7-10in. High diamond concentration for extra long life. Continuous rim for clean and chip-free cut. 7-10in Wet cutting only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.