Premium Aluminum Oxide Flap Wheel 1-1/2 x 1 x 1/4 Shank A80

  • Mfr # FW1121080

  • Zoro # G216479529


product price:  $5.25
/ea
Sold in multiples of 10 for $52.50

Key Features

Grit
80
Height
2.5905 in
Width
1.577 in
Application
Polishing, Sanding, Grinding, Finishing, and more
Length
1.577 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW1121080
Zoro #
G216479529
UPC #
662333412129
Country of Origin
Türkiye

Dimensions

Height
2.5905 in
Width
1.577 in
Length
1.577 in
Size
1-1/2 in x 1 in x 1/4 in

Details

Grit
80
Item
Flap Wheel
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Wood, Aluminum, Copper,Fiberglass, Plastic and more

Description

Premium Flap Wheels are a versatile abrasive solution for grinding, polishing, and finishing in hard-to-reach spaces. The flexible design is perfect for following contours and many other abrasive tasks. Premium aluminum oxide abrasive grain grinds quickly and resists loading.. Open coat design to resist loading. Aggressive stock removal. Flexible design follows contours and gets into hard-to-reach spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.