Shop PEARL
See all product information
Create Account
Premium Aluminum Oxide Maxidisc Flap Disc 5 x 7/8 A60 T-27
- Mfr # MAX5060
- Zoro # G816479530
product price:Â
$
155.99
/ea
Sold in multiples of 10 for
$1,559.90
Free Shipping & Returns
Key Features
Flap Disc Type
Type-27
Overall Diameter
5 in
Grit
60
Length
0.609 in
Primary Material Application
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX5060
- Zoro #
- G816479530
- UPC #
- 662333012954
- Country of Origin
- Türkiye
- Item
- Grinding Wheel
- Flap Disc Type
- Type-27
- Grit
- 60
- Primary Material Application
- Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
- Application
- Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more
Dimensions
- Overall Diameter
- 5 in
- Length
- 0.609 in
- Size
- 5 x 7/8
- Width
- 4.99 in
- Height
- 4.99 in
Description
The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Premium aluminum oxide abrasive grain cuts faster and lasts longer. Flexible backer follows curved or uneven surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.