Premium SC Small Diameter Cut-Off Wheel 7 x 1/8 x DIA, 5/8 C36R T-1

  • Mfr # CM0710D

  • Zoro # G916479416


product price:  $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Primary Material Application
Concrete, Stone, Cast Iron, and Non-Ferrous Metals
Application
Cutting
Size
7 in x 1/8 in x 5/8 in
Length
0.1215 in
Height
7.1085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM0710D
Zoro #
G916479416
UPC #
662333002092
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
7 in
Size
7 in x 1/8 in x 5/8 in
Length
0.1215 in
Height
7.1085 in
Width
7.1085 in

Details

Item
Cutting Wheel
Primary Material Application
Concrete, Stone, Cast Iron, and Non-Ferrous Metals
Application
Cutting

Description

Premium Silicon Carbide Small Diameter Cut-Off Wheels use silicon carbide abrasive grain to tackle tough masonry and building materials such as stone, concrete, and more. Each wheel is fully reinforced and designed for long life and fast cutting performance.. Premium silicon carbide abrasive removes material quickly . Fully reinforced and designed for long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.