Premium Silicon Carbide Grinding Stone 6 x 2 x 5/8-11 T-11 Metal-Backed C16Q CSA616M

  • Mfr # CSC616M

  • Zoro # G116479568


product price:  $45.79
/ea

Key Features

Grit
16
Diameter
6 in
Application
Grinder
Primary Material Application
Non-Ferrous Metals, Cast Iron, Stone
Length
0.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC616M
Zoro #
G116479568
UPC #
840046112714
Country of Origin
China

Dimensions

Diameter
6 in
Length
0.142 in
Size
6 in x 2 in x 5/8"-11

Details

Item
Grinding Wheel
Grit
16
Application
Grinder
Primary Material Application
Non-Ferrous Metals, Cast Iron, Stone

Description

Premium Type-11 grinding stones were designed for grinding and cleaning applications. Excellent for cleaning castings, mold marks, and removing flashing; these stones are metal backed for added safety and they feature a coarse grit for tough grinding applications. Available styles include aluminum oxide for ferrous metals or silicon carbide for non-ferrous metals.. Coarse grit tackles tough grinding applications. Excellent for cleaning castings, mold marks, and removing flashing. Metal backing provides added safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.