Shop PEARL
See all product information
Create Account
Premium Silicon Carbide Maxidisc Flap Disc 4 x 5/8 C80 T-27
- Mfr # MAX4080C
- Zoro # G316479597
product price:Â
$
9.25
/ea
Sold in multiples of 10 for
$92.50
Key Features
Flap Disc Type
Type-27
Overall Diameter
4 in
Grit
80
Primary Material Application
Natural Stone, Concrete, Glass, Aluminum, Cast Iron, Non-Ferrous Metals
Application
Polishing, Sanding, Grinding, Finishing, and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX4080C
- Zoro #
- G316479597
- UPC #
- 662333008728
- Country of Origin
- Türkiye
- Item
- Grinding Wheel
- Flap Disc Type
- Type-27
- Grit
- 80
- Primary Material Application
- Natural Stone, Concrete, Glass, Aluminum, Cast Iron, Non-Ferrous Metals
- Application
- Polishing, Sanding, Grinding, Finishing, and more
Dimensions
- Overall Diameter
- 4 in
- Size
- 4 x 5/8
- Width
- 3.931 in
- Length
- 0.564 in
- Height
- 3.931 in
Description
The Premium MAXIDISC uses silicon carbide abrasive grain to tackle tough masonry and building materials such as stone, concrete, glass, and more. The Premium also uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Premium silicon carbide abrasive removes material quickly . Flexible backer follows curved or uneven surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.