Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Zirconia Maxidisc Flap Disc 5 x 7/8 Z40 T-27

  • Mfr # MAX5040Z

  • Zoro # G716479517


product price: $24.55
/ea
Sold in multiples of 10 for $245.50

Key Features

Flap Disc Type
Type-27
Overall Diameter
5 in
Grit
40
Height
4.903 in
Length
0.7195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX5040Z
Zoro #
G716479517
UPC #
662333012947
Country of Origin
Turkey

Dimensions

Overall Diameter
5 in
Height
4.903 in
Length
0.7195 in
Size
5 x 7/8
Width
4.9035 in

Details

Item
Grinding Wheel
Flap Disc Type
Type-27
Grit
40
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel

Description

The Premium MAXIDISC uses premium zirconia abrasive grain to step up the cutting speed and disc life for professional grade performance. The Premium also uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.. Zirconia abrasive grinds quickly and has a long working life. Flexible backer follows curved or uneven surfaces. Consistent performance. Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.