Shop PEARL
See all product information
Create Account
PSA Paper Disc 5in 80 Grit, Heavy Duty Semi-Open Coat Stack Pack, C-Weight
- Mfr # PSA5080S
- Zoro # G216479499
product price:Â
$
92.39
/ea
Sold in multiples of 100 for $9,239.00
Key Features
Disc Diameter
5 in
Length
2.7375 in
Application
Polishing, Sanding, Finishing, and more
Width
5.3975 in
For Use On
Wood, Paint, Fiberglass, Body Filler and Ferrous and Non-ferrous Metals.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSA5080S
- Zoro #
- G216479499
- UPC #
- 662333723232
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 5 in
- Length
- 2.7375 in
- Width
- 5.3975 in
- Height
- 0.038 in
Details
- Item
- Sanding Disc
- Application
- Polishing, Sanding, Finishing, and more
- For Use On
- Wood, Paint, Fiberglass, Body Filler and Ferrous and Non-ferrous Metals.
Description
Pearl offers PSA Pressure Sensitive Adhesive paper discs in two varieties: a lightweight link roll with an open coat design, and a heavy-duty stack pack with a semi-open design. These products are perfect for sanding and finishing various surface types. They are available in different backing weights, sizes, and grit options to suit your specific needs.. Aggressive cutting aluminum oxide abrasive grain. Durable backing for a long working life. Convenient self-adhesive backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.