Shop PEARL
See all product information
Create Account
Quickmount Laminated Cloth Disc 2in AO A36/Brown
- Mfr # CD2036Q
- Zoro # G816479547
product price:Â
$
1.25
/ea
Sold in multiples of 50 for
$62.50
Key Features
Overall Diameter
2 in
Grit
36
Height
0.426 in
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Length
1.9745 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD2036Q
- Zoro #
- G816479547
- UPC #
- 662333017775
- Country of Origin
- China
- Item
- Cloth Disc
- Grit
- 36
- Primary Material Application
- Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
- Application
- Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
Dimensions
- Overall Diameter
- 2 in
- Height
- 0.426 in
- Length
- 1.9745 in
- Width
- 1.9745 in
Description
Quickmount Laminated Cloth Discs are fast and easy to use. They feature a high-quality coated abrasive material that quickly removes surface coatings, rust, or oxidization. The Laminated Cloth discs use a type R style, quick change connection.. Quickmount connection for fast abrasive changes. Aggressive coated abrasive for faster surface preparation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.