Zoro Homepage

Redline CBT Maxidisc 5 x 7/8 CBT60 T-27

  • Mfr # MAX5060CB

  • Zoro # G911898632


product price: $13.09
/ea
Sold in multiples of 10 for $130.90

Key Features

Overall Diameter
5 in
Connector Size
7/8
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
Grit
60
Maximum Operating Speed
12,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX5060CB
Zoro #
G911898632
UPC #
66233390409
Country of Origin
Turkey

Dimensions

Overall Diameter
5 in
Connector Size
7/8

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
Grit
60
Maximum Operating Speed
12,200 RPM
Application
Polishing, Sanding, Grinding, Finishing

Description

The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.-Faster stock removal than aluminum oxide or zirconia abrasives-Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives-Self-sharpening for high performance grinding throughout the life of the wheel-Exceptional performance on stainless steel and other high tensile alloys-Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.