Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Redline CBT Maxidisc Trimmable 4-1/2 x 5/8-11 CBT60 T-29

  • Mfr # MAX456CBTQ

  • Zoro # G811898596


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
Grit
60
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX456CBTQ
Zoro #
G811898596
UPC #
66233390464
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
Grit
60
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing

Description

The Redline CBT MAXIDISC Trimmable is an ultra-premium disc with a non-fused ceramic abrasive and a trimmable nylon backer. CBT is extremely strong, aggressive, and self-sharpening. CBT delivers an unmatched working life and extremely aggressive stock removal. The Redline CBT Trimmable can be easily trimmed to further extend its working life. Available with a standard 7/8'' arbor or the fast and easy to use Quickmount backer, the Redline CBT is an ultra high-performance solution for professional users who demand the very best.-Faster stock removal than aluminum oxide or zirconia abrasives-Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives-Self-sharpening for high performance grinding throughout the life of the wheel-Exceptional performance on stainless steel and other high tensile alloys-Nylon backer provides extra support and is easily trimmable to extend the life of the disc-Available Quickmount backer for fast and easy disc changes-Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.