
Redline CBT SlimCut 4 1/2 x .045 x 7/8 CBT36 T-1
Mfr # CW4532CBT
Zoro # G911898298
product price: $5.42
/ea
Sold in multiples of 25 for $135.50
Key Features
Connector Size
7/8 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
13,300 RPM
Application
Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW4532CBT
Zoro #
G911898298
UPC #
662333716647
Country of Origin
Germany
Dimensions
Connector Size
7/8 in
Details
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
13,300 RPM
Application
Cutting
Description
The REDLINE CBT Slimcut is an ultra-premium cut-off wheel with an advanced non-fused ceramic abrasive. CBT grain is extremely strong, aggressive, and self-sharpening. CBT delivers an unmatched working life and extremely aggressive stock removal. The Redline CBT is an ultra-high-performance solution for professional users who demand the very best. The REDLINE CBT has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.- Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives - Self-sharpening for high performance grinding throughout the life of the wheel- Exceptional performance on stainless steel and other high tensile alloys- Contaminate free- Stackable storage container protects wheels when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.