
Redline CBT SlimCut 6 x .045 x 7/8 CBT36 T-27
Mfr # DCW06CBT
Zoro # G311898485
product price: $7.29
/eaSold in multiples of 25 for $182.25
Key Features
Overall Diameter
6 in
Connector Size
7/8 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
10,200 RPM
Application
Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCW06CBT
Zoro #
G311898485
UPC #
662333716708
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Connector Size
7/8 in
Details
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
10,200 RPM
Application
Cutting
Description
The REDLINE CBT Slimcut is an ultra-premium cut-off wheel with an advanced non-fused ceramic abrasive. CBT grain is extremely strong, aggressive, and self-sharpening. CBT delivers an unmatched working life and extremely aggressive stock removal. The Redline CBT is an ultra-high-performance solution for professional users who demand the very best. The REDLINE CBT has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use._x000D_- Extremely strong CBTTM abrasive out lasts aluminum oxide or zirconia abrasives _x000D_- Self-sharpening for high performance grinding throughout the life of the wheel _x000D_- Exceptional performance on stainless steel and other high tensile alloys _x000D_- Contaminate free _x000D_- Stackable storage container protects wheels when not in use _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.