Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size
- Mfr # 66252939024
- Zoro # G5374354
product price:Â
$
16.29
/ea
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66252939024
- Zoro #
- G5374354
- UPC #
- 662529390248
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 0.125 in
- Connector Size
- 5/8"-11
Details
- Item
- Depressed Center Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- Threaded Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- Extra Coarse
- Grit
- 36
- Series
- Gemini Flexible
- Maximum Operating Speed
- 7,750 RPM
- Application
- Ferrous Metal, Gray Iron, Stainless
- Primary Material Applicationn
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini Flexible, Wheel Type Type 27, Maximum Operating Speed 7,750 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.