Silver Line Aluminum Oxide Resin Fiber Disc 5 x 7/8 A50
- Mfr # FD5050X
- Zoro # G516479502
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Disc Diameter
5 in
Grit
50
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Width
4.936 in
Application
Stock Removal, Beveling, Blending, Deburring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD5050X
- Zoro #
- G516479502
- UPC #
- 662333006571
- Country of Origin
- Türkiye
- Item
- Fiber Disc
- Grit
- 50
- Primary Material Application
- Ferrous Metals, Iron, Steel, And Stainless Steel
- Application
- Stock Removal, Beveling, Blending, Deburring
Dimensions
- Disc Diameter
- 5 in
- Width
- 4.936 in
- Height
- 4.936 in
- Length
- 0.0735 in
Description
Silver Line Fiber Discs were designed for general purpose blending, sanding, and finish work; they are known for consistent performance and value. The Silver Line features a special mix of high-performance aluminum oxide abrasive grains.. Consistent performance and an excellent value. High performance mix of aluminum oxide abrasive grains
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.