Silver Line Zirconia Maxidisc Flap Disc T-27 6 x 7/8 Z40

  • Mfr # MX6040ZT

  • Zoro # G711898511


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Flap Disc Type
Dry
Overall Diameter
6 in
Connector Size
7/8 in
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
10,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX6040ZT
Zoro #
G711898511
UPC #
662333765874
Country of Origin
Turkey

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in

Details

Flap Disc Type
Dry
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
Maximum Operating Speed
10,200 RPM
Color
Green
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more
Shape
Type-27

Description

Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution._x000D_- Zirconia abrasive grinds quickly and has a long working life _x000D_- Semi-flexible backer for added versatility _x000D_- Consistent performance _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.