Shop PEARL
See all product information
Create Account
SlimCut Blue Plus Thin Cut-Off Wheel T-1 6" x .040" x 7/8 A60V
- Mfr # CWBLU06A
- Zoro # G123924891
product price:Â
$
2.45
/ea
Sold in multiples of 25 for
$61.25
Key Features
Abrasive Material
Aluminum Oxide
Width
6 in
Operating Angle
90°
Overall Thickness
0.06 in
Shape
T-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWBLU06A
- Zoro #
- G123924891
- UPC #
- 662333593194
- Country of Origin
- Thailand
- Abrasive Material
- Aluminum Oxide
- Operating Angle
- 90°
- Shape
- T-1
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Grit
- 60
- Application
- Cutting
- Color
- Blue
- Item
- Thin Cut-Off Wheels
- Maximum Operating Speed
- 10,200 rpm
Dimensions
- Width
- 6 in
- Overall Thickness
- 0.06 in
- Arbor Size
- 7/8 in
- Overall Diameter
- 6 in
- Length
- 6 in
Description
Pearl's Slimcut Blue Plus offers an expanded line of thin cut-off wheels engineered to meet a wide range of performance requirements and price points. Available in both Type 1 and Type 27 configurations, these wheels deliver exceptional cutting performance on metal and stainless steel-including ferrous metals, iron, steel, and sheet metals. Built with a thinner geometry for faster, more efficient cutting and a high-quality bond for smooth, stable operation, Slimcut wheels deliver significantly improved speed and durability, making them a powerful upgrade for professional cutting applications. - Expanded Performance Line - A broadened selection of thin cut-off wheels built to satisfy varying performance needs and price points. - Delivers dramatically improved cutting performance compared to existing Slimcut and Slimcut+ wheels - 1.4x faster cutting speed. - 2.3x Longer Wheel Life - Increased durability reduces downtime and boosts overall productivity. - Slimmer design enables faster, smoother, and more precise cuts. - High-quality bonding system ensures smoother operation, reduced vibration, and a cleaner cut throughout wheel life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.